Motion
14M170-ST
Synchronous Timing Belt - 14M, 14 mm Pitch, 50000 mm Pitch Length, 170 mm Width, 3571 Teeth, Polyurethane Material
MI ITEM #14250596
MFR #14M170-ST
List Price$602.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 50000 mm Pitch Length, 170 mm Width, 3571 Teeth, Polyurethane Material
MI ITEM #14250596
MFR #14M170-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$602.01/each for your price

Overview

Mfr description
14M170-ST OPTIBELT ALPHA LINEAR (STEEL)

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    50000 mm
  • Weight
    1.257 lbs/ft
  • Belt Width
    170 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    14M
  • Cord Material
    Steel
  • Sided
    Single Sided
  • Reinforcement Material
    Steel Cord

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text