Motion
14ML100-ST
Synchronous Timing Belt - 14M, 14 mm Pitch, 50000 mm Pitch Length, 100 mm Width, 3571 Teeth, Polyurethane Material
MI ITEM #14250600
MFR #14ML100-ST
Price$412.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 50000 mm Pitch Length, 100 mm Width, 3571 Teeth, Polyurethane Material
MI ITEM #14250600
MFR #14ML100-ST

Mfr description
14ML100-ST OPTIBELT ALPHA LINEAR (STEEL)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.18/each

Specifications

Dimensions

  • Belt Width
    100 mm
  • Overall Width  
    100 mm
  • Pitch
    14 mm
  • Pitch Length
    50000 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    3571
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)