Motion
16DT10-ST
16DT10-ST
Mi Item #14250628
MFR #16DT10-ST
Price$110.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16DT10-ST
Mi Item #14250628
MFR #16DT10-ST

Mfr description
16DT10-ST OPTIBELT ALPHA LINEAR (STEEL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.98/each

Specifications

Dimensions

  • Overall Width  
    16 mm
  • Pitch
    10 mm
  • Pitch Length
    50000 mm

Details

  • Belt Type
    DT10
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)