Motion
25F2.5-ST
F2.5, 50000 mm Pitch Length, 25 mm Width, Polyurethane Material
Mi Item #14250636
MFR #25F2.5-ST
Price$285.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F2.5, 50000 mm Pitch Length, 25 mm Width, Polyurethane Material
Mi Item #14250636
MFR #25F2.5-ST

Mfr description
25F2.5-ST OPTIBELT ALPHA LINEAR - F OPEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.25/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch Length
    50000 mm

Details

  • Belt Type
    F2.5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)