Motion
75F3-ST
Synchronous Timing Belt - F3, 50000 mm Pitch Length, 75 mm Width, Polyurethane Material
Mi Item #14250644
MFR #75F3-ST
Price$862.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - F3, 50000 mm Pitch Length, 75 mm Width, Polyurethane Material
Mi Item #14250644
MFR #75F3-ST

Mfr description
75F3-ST OPTIBELT ALPHA LINEAR - F OPEN-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.54/each

Specifications

Dimensions

  • Belt Width
    75 mm
  • Overall Width  
    75 mm
  • Pitch Length
    50000 mm
  • Weight
    0.304 lbs/ft

Details

  • Belt Section
    F3
  • Belt Type
    F3
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)