Motion
2SMC-025-A
Split Shaft Collar - Two Piece - Split, Aluminum, 0.2500 in Bore, 0.6875 in OD, 0.3125 in Width
Mi Item #14251788
MFR #2SMC-025-A
Price$58.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Shaft Collar - Two Piece - Split, Aluminum, 0.2500 in Bore, 0.6875 in OD, 0.3125 in Width
Mi Item #14251788
MFR #2SMC-025-A

Mfr description
2SMC-025-A 1/4" ID STACKABLE MOUNTING C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.83/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.6875 in
  • Width
    0.3125 in

Details

  • Construction
    Two Piece - Split
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)