Overview
Mfr description
2SMC-025-S 1/4" ID STACKABLE MOUNTING C
Specifications
- Product TypeShaft Collars
- Bore Diameter0.2500 in
- ConstructionTwo Piece - Split
- Outside Diameter0.6875 in
- Width0.3125 in
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data