1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CLIMAX METAL PRODUCTS CO
2SMC-037
Split Shaft Collar - Two Piece - Split, Steel, 0.3750 in Bore, 0.8750 in OD, 0.3750 in Width
MI ITEM #
14251790
MFR #
2SMC-037
Price
$74.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
CLIMAX METAL PRODUCTS CO 2SMC-037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLIMAX METAL PRODUCTS CO
2SMC-037
Split Shaft Collar - Two Piece - Split, Steel, 0.3750 in Bore, 0.8750 in OD, 0.3750 in Width
MI ITEM #
14251790
MFR #
2SMC-037
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$74.24
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
0.3750 in
Outside Diameter
0.8750 in
Width
0.3750 in
Details
Construction
Two Piece - Split
Material
Steel
Product Type
Shaft Collars
Overview
Mfr description
2SMC-037 3/8" IID STACKABLE MOUNTING CL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought