Specifications
Dimensions
- Bore Diameter0.3750 in
- Outside Diameter0.8750 in
- Width0.3750 in
Details
- ConstructionTwo Piece - Split
- MaterialAluminum
- Product TypeShaft Collars
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)