Overview
Mfr description
2SMC-050-A 1/2" ID STACKABLE MOUNTING C
Specifications
- Product TypeShaft Collars
- Bore Diameter0.5000 in
- ConstructionTwo Piece - Split
- Outside Diameter1.1250 in
- Width0.4063 in
- MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data