Overview
Mfr description
2SMC-062 5/8" ID STACKABLE MOUNTING CLA
Specifications
- Product TypeShaft Collars
- Bore Diameter0.6250 in
- ConstructionTwo Piece - Split
- Outside Diameter1.3125 in
- Width0.4375 in
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data