Overview
Mfr description
2SMC-075-A 3/4" ID STACKABLE MOUNTING C
Specifications
- Product TypeShaft Collars
- Bore Diameter0.7500 in
- ConstructionTwo Piece - Split
- Outside Diameter1.5000 in
- Width0.5000 in
- MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data