Overview
Mfr description
2SMC-112-A 1 1/8" ID STACKABLE MOUNTING
Specifications
- Product TypeShaft Collars
- Bore Diameter1.1250 in
- ConstructionTwo Piece - Split
- Outside Diameter1.8750 in
- Width0.5000 in
- MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data