Motion
2SMC-125
Split Shaft Collar - Two Piece - Split, Steel, 1.2500 in Bore, 2.0625 in OD, 0.5000 in Width
MI ITEM #14251808
MFR #2SMC-125
List Price$121.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Shaft Collar - Two Piece - Split, Steel, 1.2500 in Bore, 2.0625 in OD, 0.5000 in Width
MI ITEM #14251808
MFR #2SMC-125

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$121.02/each for your price

Overview

Mfr description
2SMC-125 1 1/4" ID STACKABLE MOUNTING C

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.2500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.0625 in
  • Width
    0.5000 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought