Overview
Mfr description
2SMC-125-S 1 1/4" ID STACKABLE MOUNTING
Specifications
- Product TypeShaft Collars
- Bore Diameter1.2500 in
- ConstructionTwo Piece - Split
- Outside Diameter2.0625 in
- Width0.5000 in
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data