Overview
Mfr description
2SMC-137 1 3/8" ID STACKABLE MOUNTING C
Specifications
- Product TypeShaft Collars
- Bore Diameter1.3750 in
- ConstructionTwo Piece - Split
- Outside Diameter2.2500 in
- Width0.5625 in
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data