Motion
2SMC-137-A
Split Shaft Collar - Two Piece - Split, Aluminum, 1.3750 in Bore, 2.2500 in OD, 0.5625 in Width
Mi Item #14251812
MFR #2SMC-137-A
Price$127.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Shaft Collar - Two Piece - Split, Aluminum, 1.3750 in Bore, 2.2500 in OD, 0.5625 in Width
Mi Item #14251812
MFR #2SMC-137-A

Mfr description
2SMC-137-A 1 3/8" ID STACKABLE MOUNTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.61/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    2.2500 in
  • Width
    0.5625 in

Details

  • Construction
    Two Piece - Split
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)