Overview
Mfr description
2SMC-150-S 1 1/2" ID STACKABLE MOUNTING
Specifications
- Product TypeShaft Collars
- Bore Diameter1.5000 in
- ConstructionTwo Piece - Split
- Outside Diameter2.3750 in
- Width0.5625 in
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data