Motion
2SMC-162-A
Split Shaft Collar - Two Piece - Split, Aluminum, 1.6250 in Bore, 2.6250 in OD, 0.6875 in Width
Mi Item #14251818
MFR #2SMC-162-A
Price$147.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Shaft Collar - Two Piece - Split, Aluminum, 1.6250 in Bore, 2.6250 in OD, 0.6875 in Width
Mi Item #14251818
MFR #2SMC-162-A

Mfr description
2SMC-162-A 1 5/8" ID STACKABLE MOUNTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.92/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    2.6250 in
  • Width
    0.6875 in

Details

  • Construction
    Two Piece - Split
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)