Overview
Mfr description
2SMC-175-S 1 3/4" ID STACKABLE MOUNTING
Specifications
- Product TypeShaft Collars
- Bore Diameter1.7500 in
- ConstructionTwo Piece - Split
- Outside Diameter2.7500 in
- Width0.6875 in
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data