Motion
2SMC-200
Split Shaft Collar - Two Piece - Split, Steel, 2.0000 in Bore, 3.0000 in OD, 0.6875 in Width
Mi Item #14251823
MFR #2SMC-200
Price$199.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Shaft Collar - Two Piece - Split, Steel, 2.0000 in Bore, 3.0000 in OD, 0.6875 in Width
Mi Item #14251823
MFR #2SMC-200

Mfr description
2SMC-200 2" ID STACKABLE MOUNTING CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.58/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Width
    0.6875 in

Details

  • Construction
    Two Piece - Split
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)