Motion
2SMC-200-S
Split Shaft Collar - Two Piece - Split, Stainless Steel, 2.0000 in Bore, 3.0000 in OD, 0.6875 in Width
MI ITEM #14251825
MFR #2SMC-200-S
List Price$265.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Shaft Collar - Two Piece - Split, Stainless Steel, 2.0000 in Bore, 3.0000 in OD, 0.6875 in Width
MI ITEM #14251825
MFR #2SMC-200-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$265.58/each for your price

Overview

Mfr description
2SMC-200-S 2" ID STACKABLE MOUNTING CLA

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    2.0000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.0000 in
  • Width
    0.6875 in
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought