Motion
C600M-120
Keyless Locking Rigid Coupling - 120 mm Bore, 230 mm OD, 138 mm Length
MI ITEM #14251838
MFR #C600M-120
Your Price$2,820.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 120 mm Bore, 230 mm OD, 138 mm Length
MI ITEM #14251838
MFR #C600M-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,820.95/each(List $3,385.14)

Overview

Mfr description
C600M-120 120MM X 230MM KEYLESS RIGID C

Specifications

  • Bore Diameter
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    120 mm
  • Bore - Side 2
    120 mm
  • Number Of Locking Screws
    12
  • Bore Tolerance
    -0.1524 mm | -0.006 in
  • Series
    C600
  • Coupling Material
    Steel
  • Coupling Type
    Keyless Rigid Coupling
  • Overall Length
    138 mm
  • Screw Material
    Steel
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought