Motion
C600M-130
Keyless Locking Rigid Coupling - 130 mm Bore, 230 mm OD, 230 mm Length
Mi Item #14251839
MFR #C600M-130
Price$3,486.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 130 mm Bore, 230 mm OD, 230 mm Length
Mi Item #14251839
MFR #C600M-130

Mfr description
C600M-130 130MM X 230MM KEYLESS RIGID C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,486.70/each

Specifications

Dimensions

  • Bore - Side 1
    130 mm
  • Bore - Side 2
    130 mm
  • Bore Diameter  
    130 mm
  • Coupling Length  
    230 mm
  • Outside Diameter  
    230 mm
  • Overall Length
    230 mm

Details

  • Coupling Material
    Steel
  • Coupling Type
    Keyless Sleeve
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)