Overview
Mfr description
C600M-140 140MM X 290MM KEYLESS RIGID C
Specifications
- Bore Diameter
- Outside Diameter
- Bore - Side 1140 mm
- Coupling Length
- Bore - Side 2140 mm
- Number Of Locking Screws16
- Bore Tolerance-0.1524 mm | -0.006 in
- SeriesC600
- Coupling MaterialSteel
- Coupling TypeLocking Assembly
- Overall Length174 mm
- Product TypeKeyless Locking Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data