Motion
CR2C-181-S
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 1.8125 in Bore, 2.8750 in OD, 0.6875 in Width
MI ITEM #14251842
MFR #CR2C-181-S
List Price$185.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 1.8125 in Bore, 2.8750 in OD, 0.6875 in Width
MI ITEM #14251842
MFR #CR2C-181-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.97/each for your price

Overview

Mfr description
CR2C-181-S 1 13/16" ID STAINLESS T-316

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.8125 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.8750 in
  • Width
    0.6875 in
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    CR2C-181-S
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought