Overview
Mfr description
G2SC-425-B 4 1/4" ID 2PC CLAMP COLLAR,
Specifications
- Product TypeShaft Collars
- Bore Diameter4.2500 in
- ConstructionTwo Piece - Split
- Outside Diameter5.5000 in
- Width0.8750 in
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data