Motion
G2SC-443-B
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 4.4375 in Bore, 5.7500 in OD, 0.8750 in Width
Mi Item #14251850
MFR #G2SC-443-B
Price$220.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 4.4375 in Bore, 5.7500 in OD, 0.8750 in Width
Mi Item #14251850
MFR #G2SC-443-B

Mfr description
G2SC-443-B 4 7/16" ID 2PC CLAMP COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.69/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Outside Diameter
    5.7500 in
  • Width
    0.8750 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G2SC-443-B
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)