Motion
G2SC-450-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 4.5000 in Bore, 5.7500 in OD, 0.8750 in Width
MI ITEM #14251852
MFR #G2SC-450-SS
List Price$499.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 4.5000 in Bore, 5.7500 in OD, 0.8750 in Width
MI ITEM #14251852
MFR #G2SC-450-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$499.67/each for your price

Overview

Mfr description
G2SC-450-SS 4 1/2" ID 2PC HEAVY COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    4.5000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    5.7500 in
  • Width
    0.8750 in
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    G2SC-450-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought