Motion
G2SC-500-B
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 5.0000 in Bore, 6.2500 in OD, 0.8750 in Width
MI ITEM #14251854
MFR #G2SC-500-B
List Price$262.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 5.0000 in Bore, 6.2500 in OD, 0.8750 in Width
MI ITEM #14251854
MFR #G2SC-500-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.42/each for your price

Overview

Mfr description
G2SC-500-B 5" ID 2PC CLAMP COLLAR, STL,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    5.0000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    6.2500 in
  • Width
    0.8750 in
  • Material
    Steel
  • Manufacturer Catalog Number
    G2SC-500-B
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought