Motion
G2SC-593-B
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 5.9375 in Bore, 7.2500 in OD, 0.8750 in Width
MI ITEM #14251856
MFR #G2SC-593-B
List Price$372.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 5.9375 in Bore, 7.2500 in OD, 0.8750 in Width
MI ITEM #14251856
MFR #G2SC-593-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.03/each for your price

Overview

Mfr description
G2SC-593-B 5 15/16" ID 2PC CLAMP COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    5.9375 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    7.2500 in
  • Width
    0.8750 in
  • Material
    Steel
  • Manufacturer Catalog Number
    G2SC-593-B
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought