Motion
G2SC-600-B
Split Shaft Collar - Two Piece - Split, Steel, 6.0000 in Bore, 7.2500 in OD, 0.8750 in Width
MI ITEM #14251857
MFR #G2SC-600-B
List Price$372.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Shaft Collar - Two Piece - Split, Steel, 6.0000 in Bore, 7.2500 in OD, 0.8750 in Width
MI ITEM #14251857
MFR #G2SC-600-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.03/each for your price

Overview

Mfr description
G2SC-600-B 6" ID 2PC CLAMP COLLAR, STL,

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    6.0000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    7.2500 in
  • Width
    0.8750 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought