Motion
GH2C-268-SS
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Stainless Steel, 2.6875 in Bore, 4.2500 in OD, 0.7500 in Width
MI ITEM #14251858
MFR #GH2C-268-SS
List Price$289.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Stainless Steel, 2.6875 in Bore, 4.2500 in OD, 0.7500 in Width
MI ITEM #14251858
MFR #GH2C-268-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$289.19/each for your price

Overview

Mfr description
GH2C-268-SS 2 11/16" ID 2PC RECESSED SC

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.6875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    4.2500 in
  • Width
    0.7500 in
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    GH2C-268-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought