Overview
Mfr description
GSC-231-SS 2 5/16" ID SET SCREW COLLAR,
Specifications
- Product TypeShaft Collars
- Locking DeviceSet Screw
- Bore Diameter2.3125 in
- ConstructionSolid
- Outside Diameter3.2500 in
- Width0.9375 in
- MaterialStainless Steel
- Manufacturer Catalog NumberGSC-231-SS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data