Motion
GSC-450-Z
Set Screw Collar - One Piece - Split, Steel, 4.5000 in Bore, 5.5000 in OD, 1.2500 in Width
MI ITEM #14251862
MFR #GSC-450-Z
List Price$82.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - One Piece - Split, Steel, 4.5000 in Bore, 5.5000 in OD, 1.2500 in Width
MI ITEM #14251862
MFR #GSC-450-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.22/each for your price

Overview

Mfr description
GSC-450-Z 4" 1/2" ID STL SET SCREW CLR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    4.5000 in
  • Construction
    One Piece - Split
  • Outside Diameter
    5.5000 in
  • Width
    1.2500 in
  • Material
    Steel
  • Manufacturer Catalog Number
    GSC-450-Z
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought