Motion
GSC-500-Z
Set Screw Collar - Solid, Steel, 5.0000 in Bore, 6.0000 in OD, 1.2500 in Width
Mi Item #14251864
MFR #GSC-500-Z
Price$111.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 5.0000 in Bore, 6.0000 in OD, 1.2500 in Width
Mi Item #14251864
MFR #GSC-500-Z

Mfr description
GSC-500-Z 5" ID STL SET SCREW CLR SET S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.96/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Outside Diameter
    6.0000 in
  • Width
    1.2500 in

Details

  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-500-Z
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)