Motion
GSCC-037-037SKW
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
Mi Item #14251867
MFR #GSCC-037-037SKW
Price$131.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
Mi Item #14251867
MFR #GSCC-037-037SKW

Mfr description
GSCC-037-037SKW 3/8" X 3/8" ID SPLIT KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.12/each

Specifications

Dimensions

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.3750 in
  • Coupling Length
    1.3750 in
  • Keyway - Side 2
    0.09375 in
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.3750 in

Details

  • Coupling Material
    Stainless Steel
  • Coupling Type
    One-Piece Clamp
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GSCC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)