Motion
GSTC-112-07-B
GSTC-112-07-B
Mi Item #14251868
MFR #GSTC-112-07-B
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GSTC-112-07-B
Mi Item #14251868
MFR #GSTC-112-07-B

Mfr description
GSTC-112-07-B 1 1/8"-7 ID SPLIT THREADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.13/each

Specifications

Dimensions

  • Outside Diameter
    1.8750 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.1250-7
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel
  • Series
    GSTC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)