Motion
GSTC-150-06-SS
GSTC-150-06-SS
Mi Item #14251870
MFR #GSTC-150-06-SS
Price$66.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GSTC-150-06-SS
Mi Item #14251870
MFR #GSTC-150-06-SS

Mfr description
GSTC-150-06-SS 1 1/2"-6 ID SPLIT THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.79/each

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Width
    0.5625 in

Details

  • Bore Thread
    1.5000-6
  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Series
    GSTC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)