Overview
Mfr description
GSTC-175-16-B 1 3/4"-16 ID SPLIT THREAD
Specifications
- ConstructionOne Piece - Split
- Bore Thread1.7500-16
- Finish CoatingBlack Oxide
- Outside Diameter2.7500 in
- Width0.6875 in
- Locking DeviceClamp
- MaterialSteel
- Thread DirectionRight Hand
- SeriesGSTC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data