Motion
GSTC-200-12-SS
GSTC-200-12-SS
MI ITEM #14251872
MFR #GSTC-200-12-SS
List Price$114.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GSTC-200-12-SS
MI ITEM #14251872
MFR #GSTC-200-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.86/each for your price

Overview

Mfr description
GSTC-200-12-SS 2"-12 ID SPLIT THREADED

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    2.0000-12
  • Finish Coating
    Plain
  • Outside Diameter
    3.0000 in
  • Width
    0.6875 in
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Series
    GSTC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought