Motion
R1C-075
Re-Machinable Shaft Collar - One Piece - Split, Steel, 0.1250 in Bore, 1.7500 in OD, 0.5000 in Width
Mi Item #14251873
MFR #R1C-075
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Re-Machinable Shaft Collar - One Piece - Split, Steel, 0.1250 in Bore, 1.7500 in OD, 0.5000 in Width
Mi Item #14251873
MFR #R1C-075

Mfr description
R1C-075 1/8" STK IDX13/4" ODX1/2" W 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Bore Diameter
    0.1250 in
  • Outside Diameter
    1.7500 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    6.40 oz
  • Width
    0.5000 in

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Locking Device
    Set Screw
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)