Motion
R1C-200
Re-Machinable Clamp Collar - One Piece - Split, Steel, 0.7500 in Bore, 3.2500 in OD, 0.6250 in Width
MI ITEM #14251876
MFR #R1C-200
Your Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Re-Machinable Clamp Collar - One Piece - Split, Steel, 0.7500 in Bore, 3.2500 in OD, 0.6250 in Width
MI ITEM #14251876
MFR #R1C-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.45/each(List $59.16)

Overview

Mfr description
R1C-200 3/4" STK IDX31/4" ODX5/8" W 1

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.7500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    3.2500 in
  • Width
    0.6250 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought