Overview
Mfr description
R1C-300 11/4" STK IDX41/2" ODX3/4" W 1
Specifications
- Product TypeShaft Collars
- Bore Diameter1.2500 in
- ConstructionOne Piece - Split
- Outside Diameter4.5000 in
- Width0.7500 in
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data