Motion
R2C-075-DT
Re-Machinable Shaft Collar - Two Piece - Split, Steel, 0.1250 in Bore, 1.7500 in OD, 0.5000 in Width
Mi Item #14251880
MFR #R2C-075-DT
Price$27.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Re-Machinable Shaft Collar - Two Piece - Split, Steel, 0.1250 in Bore, 1.7500 in OD, 0.5000 in Width
Mi Item #14251880
MFR #R2C-075-DT

Mfr description
R2C-075-DT 1/8" STK IDX13/4" ODX1/2" W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.68/each

Specifications

Dimensions

  • Bore Diameter
    0.1250 in
  • Outside Diameter
    1.7500 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    6.40 oz
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Unplated
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    R2C-075-DT
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)