Motion
R2C-075-S
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.1250 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #14251881
MFR #R2C-075-S
List Price$163.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.1250 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #14251881
MFR #R2C-075-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.39/each for your price

Overview

Mfr description
R2C-075-S 1/8" STK IDX13/4" ODX1/2" W

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.1250 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in
  • Material
    Steel
  • Manufacturer Catalog Number
    R2C-075-S
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought