Motion
R2C-100
Re-Machinable Shaft Collar - Two Piece - Split, Steel, 0.5000 in Bore, 2.2500 in OD, 0.5000 in Width
Mi Item #14251882
MFR #R2C-100
Price$31.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Re-Machinable Shaft Collar - Two Piece - Split, Steel, 0.5000 in Bore, 2.2500 in OD, 0.5000 in Width
Mi Item #14251882
MFR #R2C-100

Mfr description
R2C-100 1/2" STK IDX21/4" ODX1/2" W 2P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.36/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    2.2500 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    9.60 oz
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    R2C-100
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)