Motion
R2C-156-DT
Re-Machinable Shaft Collar - Two Piece - Split, Steel, 0.6250 in Bore, 2.5000 in OD, 0.5000 in Width
Mi Item #14251885
MFR #R2C-156-DT
Price$48.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Re-Machinable Shaft Collar - Two Piece - Split, Steel, 0.6250 in Bore, 2.5000 in OD, 0.5000 in Width
Mi Item #14251885
MFR #R2C-156-DT

Mfr description
R2C-156-DT 5/8" STK IDX21/2" ODX1/2" W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.88/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    2.5000 in
  • Screw Size
    1/4-28 x 3/4
  • Weight
    11.20 oz
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Unplated
  • Locking Device
    Set Screw
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)