Motion
R2C-200-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.7500 in Bore, 3.2500 in OD, 0.6250 in Width
MI ITEM #14251888
MFR #R2C-200-A
List Price$191.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.7500 in Bore, 3.2500 in OD, 0.6250 in Width
MI ITEM #14251888
MFR #R2C-200-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.55/each for your price

Overview

Mfr description
R2C-200-A 3/4STK IDX31/4" ODX5/8" W 2P

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.7500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.2500 in
  • Width
    0.6250 in
  • Material
    Aluminum
  • Manufacturer Catalog Number
    R2C-200-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought