Motion
R2C-200-DT
Re-Machinable Shaft Collar - Two Piece - Split, Steel, 0.7500 in Bore, 3.2500 in OD, 0.6250 in Width
Mi Item #14251889
MFR #R2C-200-DT
Price$63.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Re-Machinable Shaft Collar - Two Piece - Split, Steel, 0.7500 in Bore, 3.2500 in OD, 0.6250 in Width
Mi Item #14251889
MFR #R2C-200-DT

Mfr description
R2C-200-DT 3/4" STK IDX31/4" ODX5/8" W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.63/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    3.2500 in
  • Screw Size
    5/16-24 x 1
  • Weight
    24.00 oz
  • Width
    0.6250 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Unplated
  • Locking Device
    Set Screw
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)